This item is Discontinued.

Brady Notice/Aviso, Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area, 10" W x 125028

Notice/Aviso, Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area, 10" W x (Discontinued)

  • Mfr # 125028
  • Zoro # G1914985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125028
Zoro #
G1914985
UPC #
754473726478
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Legend Style
Text
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Material
Aluminum
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Language
English, Spanish
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.