This item is Discontinued.

Brady Bilingual Safety Sign, 14" Height, 10" Width, Polyester, Rectangle, English, Spanish 125060

Bilingual Safety Sign, 14" Height, 10" Width, Polyester, Rectangle, English, Spanish (Discontinued)

  • Mfr # 125060
  • Zoro # G2567960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125060
Zoro #
G2567960
UPC #
754473726805
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Trespassing & Property
Material
Polyester
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Language
English, Spanish
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Private Property Keep Out/Prohibido El Paso Propiedad Privada, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.