This item is Discontinued.
This item is Discontinued.
Bilin Sfty Sgn, 14X10", Blk and Ble/Wht, 124992 (Discontinued)
Mfr #
124992
Zoro #
G8462662
UPC # 754473726096
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124992
Zoro #
G8462662
UPC #
754473726096
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Ear Protection Must Be Worn In This Area/En Esta Area Se Debe Utilizar Proteccion Para Los Oidos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Ear Protection Must Be Worn In This Area/En Esta Area Se Debe Utilizar Proteccion Para Los Oidos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.