This item is Discontinued.

Brady Bilingual Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish 124038

Bilingual Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

  • Mfr # 124038
  • Zoro # G2570709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124038
Zoro #
G2570709
UPC #
754473797812
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seren Procesados Por La Ley.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Polystyrene
Language
English, Spanish
Header Background Color
Blue
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Background Color
White
Header Legend Color
White
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seren Procesados Por La Ley., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.