Bilingual Safety Sign, 10" Height, 7" Width, Polyester, Rectangle, English, Spanish (Discontinued)
- Mfr # 124039
- Zoro # G2570690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124039
Zoro #
G2570690
UPC #
754473797829
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.010"
Description
Bilingual Safety Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seren Procesados Por La Ley., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.