Bilingual Safety Sign, 10" Height, 7" Width, Aluminum, Rectangle, English, Spanish (Discontinued)
- Mfr # 125013
- Zoro # G2568295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125013
Zoro #
G2568295
UPC #
754473726324
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.035"
Description
Bilingual Safety Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Msds And The Written Hazardous Communication Program For This Workplace Is Located In Foremans Office / Los Msds Y El Programa Escrito De Communicacion De Riesgos Para Esta Area De Trabajo Se Encuentran En La Oficinia Del Supervisor, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.