This item is Discontinued.

Brady Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish 125031

Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 125031
  • Zoro # G2568161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125031
Zoro #
G2568161
UPC #
754473726508
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Legend Color
Black
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Personal Protection
Legend/Background Color
Black and Blue/White
Legend Style
Text
Language
English, Spanish
Mounting Style
With Mounting Holes
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.