This item is Discontinued.

Brady Bilingual Safety Sign, 7" W, 10" H, English, Spanish, Aluminum, White 125049

Bilingual Safety Sign, 7" W, 10" H, English, Spanish, Aluminum, White (Discontinued)

  • Mfr # 125049
  • Zoro # G2568049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125049
Zoro #
G2568049
UPC #
754473726690
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
No Parking/No Estacionarse
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English, Spanish
Material
Aluminum
Symbol
None
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Subject Matter
Parking
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.