No Trespassing/Prohibida La Entrada, Authorized Personnel ____Only____/Solo Personal Autorizado (Discontinued)
- Mfr # 124007
- Zoro # G6217933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124007
Zoro #
G6217933
UPC #
754473797386
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Trespassing/Prohibida La Entrada, Legend Authorized Personnel ____Only____/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.