Bilingual Safety Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English, Spanish

  • Mfr # 124970

  • Zoro # G8487783


product price:  $13.59
/ea

Key Features

Header
Notice/Aviso
Legend
Employees Only./Solo Empleados.
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124970
Zoro #
G8487783
UPC #
754473725853
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Employees Only./Solo Empleados.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Double-Sided
No
ANSI Compliant
No
Standards
ASTM D 2979
OSHA Compliant
No
Sign Legend Text Color
Black, Red

Description

Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Employees Only./Solo Empleados., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.