This item is Discontinued.

Brady Bilingual Safety Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish 124974

Bilingual Safety Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 124974
  • Zoro # G8629293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124974
Zoro #
G8629293
UPC #
754473725907
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Language
English, Spanish
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Subject Matter
Concealed Weapons, Devices, Substances
Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Red
Legend Style
Text and Symbol
Legend/Background Color
Black,Red,Blue/White
Sign Legend Text Color
Black, Red

Description

Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.