This item is Discontinued.

Brady No Header, Keep Hands Clear When Equipment Is Running/No Acer, 10" W x 14" H, Rectangle, Aluminum 124022

No Header, Keep Hands Clear When Equipment Is Running/No Acer, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124022
  • Zoro # G1915457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124022
Zoro #
G1915457
UPC #
754473797614
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acer
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Red

Description

Bilingual Safety Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Hands Clear When Equipment Is Running/No Acer, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.