Bilingual Accident Prevention Tags OUT OF SERVICE 5.75in H x 3in W BK/RD/WH 100/PK, 100PK
- Mfr # 86634
- Zoro # G822966246
product price:Â
$
70.55
/pk of 100, $0.71/ea
Key Features
Includes
(100) 12 in Cotton String Ties
Material
Paper
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86634
- Zoro #
- G822966246
- UPC #
- 754473866341
- Country of Origin
- Mexico
- Includes
- (100) 12 in Cotton String Ties
- Material
- Paper
- Item
- Tag
Dimensions
- Width
- 3 in
Description
B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Cardstock tags provide an economical, yet durable material option. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.