Zoro Homepage

Bilingual Biohazard Label, Biohazard, Paper, 4 in W, 2 in H

  • Mfr # 22348LS

  • Zoro # G4149013


product price: $31.89
/pk 100, $0.32/ea

Key Features

Height
2 in
Width
4 in
Material
Paper
Shape
Rectangle
Legend
Biohazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22348LS
Zoro #
G4149013
UPC #
754473946494
Country of Origin
United States

Dimensions

Height
2 in
Width
4 in
Depth
1/250 in
Thickness
0.004 in

Description

Bilingual Biohazard Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend BIOHAZARD / PELIGRO BIOLÓGICO, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.