Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bilingual, DANGER, Hole Cover - Do Not Remove, Plastic, 10" W x 14" H, 125245

  • Mfr # 125245

  • Zoro # G8478141


product price: $13.99
/ea

Key Features

Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Plastic
Height
14"
Width
10"
Size
14" X 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125245
Zoro #
G8478141
UPC #
754473728748
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.059"

Details

Item
Danger Sign
Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English, Spanish
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header
Danger/Peligro
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend _____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.