Bilingual, Danger Sign, Hole Cover - Do Not Remove, Polyester, 7" W x 10" H, 125243

  • Mfr # 125243

  • Zoro # G7408480


product price: $9.19
/ea

Key Features

Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Polyester
Height
10"
Width
7"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125243
Zoro #
G7408480
UPC #
754473728724
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.010"

Details

Item
Danger Sign
Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English, Spanish
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header
Danger/Peligro
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend _____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.