Bilingual Safety Sign, 10" H, 14" W, Polyester, Rectangle, English, Spanish, 125510
Mfr # 125510
Zoro # G8634792
product price: $13.59
/eaKey Features
Header
No Header
Legend
Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125510
Zoro #
G8634792
UPC #
754473731595
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Bilingual Safety Sign
Header
No Header
Legend
Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Symbol
None
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.