Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 125470
Mfr # 125470
Zoro # G8464327
product price: $9.55
/eaKey Features
Header
Caution/Precaucion
Legend
Use Handrail/Usar El Pasamanos
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125470
Zoro #
G8464327
UPC #
754473731199
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.059"
Details
Item
Bilingual Safety Sign
Header
Caution/Precaucion
Legend
Use Handrail/Usar El Pasamanos
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Standards
ASTM D 1593
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution/Precaucion, Legend Use Handrail/Usar El Pasamanos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.