Bilingual Safety Sign, 10" H, 7" W, Polyester, Rectangle, English, Spanish, 125087
Mfr # 125087
Zoro # G7411630
product price: $9.19
/eaKey Features
Header
Notice/Aviso
Legend
Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125087
Zoro #
G7411630
UPC #
754473727093
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.010"
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.