Bilingual Safety Sign, 10" H, 7" W, Polyester, Rectangle, Spanish, 124027
Mfr # 124027
Zoro # G7371520
product price: $9.19
/eaKey Features
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124027
Zoro #
G7371520
UPC #
754473797690
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.010"
Details
Item
Bilingual Safety Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 2979
ANSI Compliant
No
Sign Legend Text Color
Black, White
Description
Bilingual Safety Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.