Bilingual Safety Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, Spanish, 125061
Mfr # 125061
Zoro # G7372053
product price:Â $14.29
/eaKey Features
Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125061
Zoro #
G7372053
UPC #
754473726812
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.