Bilingual Safety Sign, 10 in H, 7 in W, Plastic, Rectangle, English, Spanish, 125068
Mfr # 125068
Zoro # G8628072
product price:Â $9.55
/eaKey Features
Header
Notice/Aviso
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125068
Zoro #
G8628072
UPC #
754473726881
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.