This item is Discontinued.

Brady Bilingual Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish 124902

This item is Discontinued.

Brady

Bilingual Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish (Discontinued)

Mfr # 124902
Zoro # G8483041
UPC # 754473725136
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124902
Zoro #
G8483041
UPC #
754473725136
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Bilingual Safety Sign
Header
Warning/Advertencia
Legend
Keep Cylinders Chained/Mantener Los Cilindros Encadenados
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning/Advertencia, Legend Keep Cylinders Chained/Mantener Los Cilindros Encadenados, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.