Bilingual Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 124968
Zoro # G7376877
product price: $25.69
/eaKey Features
Header
Notice/Aviso
Legend
Employees Only./Solo Empleados.
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124968
Zoro #
G7376877
UPC #
754473725839
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Employees Only./Solo Empleados.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 1593
Sign Legend Color
Black, Red
ANSI Compliant
No
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
No
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Description
Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Employees Only./Solo Empleados., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.