Bilingual Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124167
Zoro # G8467930
product price: $13.99
/eaKey Features
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124167
Zoro #
G8467930
UPC #
754473799274
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Red
OSHA Compliant
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area/Area Restringida, Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.