This item is Discontinued.

Brady Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish 125013

This item is Discontinued.

Brady

Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (Discontinued)

Mfr # 125013
Zoro # G7397113
UPC # 754473726324
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125013
Zoro #
G7397113
UPC #
754473726324
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
MSDS And The Written Hazardous Communication Program For This Workplace Is Located In Foremans Office / Los MSDS Y El Programa Escrito De Communicacion De Riesgos Para Esta Area De Trabajo Se Encuentran En La Oficinia Del Supervisor
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend MSDS And The Written Hazardous Communication Program For This Workplace Is Located In Foremans Office / Los MSDS Y El Programa Escrito De Communicacion De Riesgos Para Esta Area De Trabajo Se Encuentran En La Oficinia Del Supervisor, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.