Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 125073
Zoro # G7372561
product price: $14.85
/eaKey Features
Header
Notice/Aviso
Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125073
Zoro #
G7372561
UPC #
754473726935
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Standards
ASTM D 1593
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.