Bilingual Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124996
Zoro # G8650113
product price: $9.55
/eaKey Features
Header
Notice/Aviso
Legend
Electrical Room No Storage Permitted/Cuarto Electrico Almacenaje No Permitido
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124996
Zoro #
G8650113
UPC #
754473726133
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Electrical Room No Storage Permitted/Cuarto Electrico Almacenaje No Permitido
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Bilingual Safety Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Electrical Room No Storage Permitted/Cuarto Electrico Almacenaje No Permitido, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.