Bilingual Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish
Mfr # 124973
Zoro # G7390527
product price: $9.19
/eaKey Features
Header
Notice/Aviso
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124973
Zoro #
G7390527
UPC #
754473725891
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.