Bilingual Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish
Mfr # 125063
Zoro # G8625552
product price: $9.19
/eaKey Features
Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125063
Zoro #
G8625552
UPC #
754473726836
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Restricted Area Authorized Personnel Only/Area Restringida Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.