This item is Discontinued.

Brady Bilingual Safety Sign, 10 in Height, 7" Width, Aluminum, Rectangle, English, Spanish 124169

This item is Discontinued.

Brady

Bilingual Safety Sign, 10 in Height, 7" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

Mfr # 124169
Zoro # G7413940
UPC # 754473799298
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124169
Zoro #
G7413940
UPC #
754473799298
Country of Origin
United States

Dimensions

Width
7"
Thickness
0.035 in
Height
10 in

Details

Item
Bilingual Safety Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane/No Estacionarse Zona De Bombar
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Symbol
None
Header
No Header
Sign Legend Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Bilingual Safety Sign, Height 10 in, Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.