Bilingual Safety Sign, 14" H, 10" W, Aluminum, Rectangle, English, Spanish, 125088
Mfr # 125088
Zoro # G7398638
product price:Â $25.69
/eaKey Features
Header
Notice/Aviso
Legend
Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125088
Zoro #
G7398638
UPC #
754473727109
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Chock Wheels, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.