Bilingual Safety Sign, 14" H, 10" W, Aluminum, Rectangle, Spanish, 124028

  • Mfr # 124028

  • Zoro # G7359821


product price: $25.69
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124028
Zoro #
G7359821
UPC #
754473797706
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Sign Legend Color
Black, White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black, White

Description

Bilingual Safety Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.