Bilingual Safety Sign, 14" H, 10" W, Aluminum, Rectangle, Spanish, 125472
Mfr # 125472
Zoro # G7401368
product price: $25.69
/eaKey Features
Header
Caution/Precaucion
Legend
Use Handrail/Usar El Pasamanos
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125472
Zoro #
G7401368
UPC #
754473731212
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Details
Item
Bilingual Safety Sign
Header
Caution/Precaucion
Legend
Use Handrail/Usar El Pasamanos
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Standards
ASTM D 1593
Sign Legend Color
Black
OSHA Compliant
No
Header Legend Color
Yellow
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Use Handrail/Usar El Pasamanos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.