Bilingual Safety Sign, 14" H, 10" W, Polyester, Rectangle, English, Spanish, 125090
Mfr # 125090
Zoro # G7403790
product price: $13.59
/eaKey Features
Header
Notice/Aviso
Legend
Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125090
Zoro #
G7403790
UPC #
754473727123
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.010"
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Chock Wheels, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.