Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, 124040
- Mfr # 124040
- Zoro # G7374418
product price:Â
$
25.69
/ea
Key Features
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seren Procesados Por La Ley.
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124040
- Zoro #
- G7374418
- UPC #
- 754473797836
- Country of Origin
- United States
- Item
- Bilingual Safety Sign
- Header
- Notice/Aviso
- Legend
- This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seren Procesados Por La Ley.
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- No
- Header Legend Color
- White
- Sign Legend Color
- Black
- Header Background Color
- Blue
- Double-Sided
- No
- Legend Style
- Text
- Standards
- ASTM D 1593
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.035 in
Description
Bilingual Safety Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seren Procesados Por La Ley., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.