Bilingual Safety Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, 125058
- Mfr # 125058
- Zoro # G8457430
product price:Â
$
25.69
/ea
Key Features
Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125058
- Zoro #
- G8457430
- UPC #
- 754473726782
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.035 in
Details
- Item
- Bilingual Safety Sign
- Header
- Notice/Aviso
- Legend
- Private Property Keep Out/Prohibido El Paso Propiedad Privada
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- Double-Sided
- No
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Header Background Color
- Blue
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Private Property Keep Out/Prohibido El Paso Propiedad Privada, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.