Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, 125070
- Mfr # 125070
- Zoro # G8646981
product price:Â
$
25.69
/ea
Key Features
Header
Notice/Aviso
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125070
- Zoro #
- G8646981
- UPC #
- 754473726904
- Country of Origin
- United States
- Item
- Bilingual Safety Sign
- Header
- Notice/Aviso
- Legend
- This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header Background Color
- Blue
- Double-Sided
- No
- Header Legend Color
- White
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.035 in
Description
Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.