Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125023
- Mfr # 125023
- Zoro # G7422849
product price:Â
$
13.99
/ea
Key Features
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125023
- Zoro #
- G7422849
- UPC #
- 754473726423
- Country of Origin
- United States
- Item
- Bilingual Safety Sign
- Header
- Notice/Aviso
- Legend
- Employees Only/Solo Empleados
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Standards
- ASTM D 1593
- Double-Sided
- No
- Header Background Color
- Blue
- ANSI Compliant
- No
- Legend Style
- Text
- Header Legend Color
- White
- OSHA Compliant
- No
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.059 in
Description
Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Employees Only/Solo Empleados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.