Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125059
Mfr # 125059
Zoro # G8462723
product price:Â $13.99
/eaKey Features
Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125059
Zoro #
G8462723
UPC #
754473726799
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Private Property Keep Out/Prohibido El Paso Propiedad Privada, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.