This item is Discontinued.

Brady Bilingual Safety Sign, 14 in H, 10 in W, Polyester, Rectangle, English, Spanish, 125084 125084

This item is Discontinued.

Brady

Bilingual Safety Sign, 14 in H, 10 in W, Polyester, Rectangle, English, Spanish, 125084 (Discontinued)

Mfr # 125084
Zoro # G8471519
UPC # 754473727055
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125084
Zoro #
G8471519
UPC #
754473727055
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ASTM D 2979
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.