Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 124112
Zoro # G7404831
product price:Â $25.69
/eaKey Features
Header
No Trespassing/Prohibida El Paso
Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124112
Zoro #
G7404831
UPC #
754473798703
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
No Trespassing/Prohibida El Paso
Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Trespassing/Prohibida El Paso, Legend Violators Will Be Prosecuted/Los Transgresores Seran Castigados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.