
Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 125046
Zoro # G8625080
product price: $25.69
/eaKey Features
Header
Notice/Aviso
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125046
Zoro #
G8625080
UPC #
754473726669
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.