This item is Discontinued.

Brady Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish 124981

This item is Discontinued.

Brady

Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

Mfr # 124981
Zoro # G7390798
UPC # 754473725976
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124981
Zoro #
G7390798
UPC #
754473725976
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
"Right To Know" Information Available In This Office / "Derecho A Saber" Informacion Disponible En Esta Oficina
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter SDS or Right to Know, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend In.Right To Know In. Information Available In This Office / In.Derecho A Saber In. Informacion Disponible En Esta Oficina, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.