
Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 125443
Zoro # G8611939
product price: $13.99
/eaKey Features
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125443
Zoro #
G8611939
UPC #
754473730895
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.