Bilingual Safety Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 125096
Zoro # G8635623
product price: $13.59
/eaKey Features
Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125096
Zoro #
G8635623
UPC #
754473727185
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.006 in
Details
Item
Bilingual Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Admittance/Prohibida La Entrada, Legend Authorized Employees Only/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.