Bilingual Safety Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)
- Mfr # 124173
- Zoro # G2570471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124173
Zoro #
G2570471
UPC #
754473799359
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.059"
Description
Bilingual Safety Sign, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.