Bilingual Safety Sign, 18 in Height, 24 in Width, Aluminum, Rectangle, English, Spanish

  • Mfr # 124645

  • Zoro # G5792062


product price: $50.39
/ea

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124645
Zoro #
G5792062
UPC #
754473810900
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.035 in

Details

Item
Bilingual Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Background Color
Red, White
Double-Sided
No
Material
Aluminum
Legend/Background Color
Red/white
Mounting Style
With Mounting Holes
Language
English, Spanish
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Legend Color
Red
Subject Matter
Trespassing & Property
Sign Legend Color
Red
Header Legend Color
White
Header Background Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Private Property/Propiedad Privada, Legend No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.