Bilingual Safety Sign, 18 in Height, 24 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124646
Zoro # G7398577
product price: $39.45
/eaKey Features
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los infractores Seran Procesadas Ante La Ley
Width
24 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124646
Zoro #
G7398577
UPC #
754473810917
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los infractores Seran Procesadas Ante La Ley
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Red
Sign Legend Text Color
Red
Description
Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Private Property/Propiedad Privada, Legend No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los infractores Seran Procesadas Ante La Ley, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.