Bilingual Safety Sign, 7" H, 10" W, Polyester, Rectangle, English, Spanish, 125507
Mfr # 125507
Zoro # G8462778
product price: $9.29
/eaKey Features
Header
No Header
Legend
Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125507
Zoro #
G8462778
UPC #
754473731564
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Details
Item
Bilingual Safety Sign
Header
No Header
Legend
Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Symbol
None
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.